Beli pneumatic wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Hose Mounting Port: Rc1/4
- Purpose of Use: For car maintenance with many loosening.
- TEKIRO Air Impact Wrench (Kunci Sok Angin)Deskripsi:untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpmatribut:
- Air Pressure (psi): 90
- Air Inlet (NPT): 1/4
- Hose size (inch): 3/8
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 48mm
- Socket Input Drive: 25.4mm
- Hose Mounting Port: Rc1/2
- Air Consumption (m³/minute): 0.45
- Exhaust: Back
- Hammer Type: Single Hammer
- Maximum Tightening Torque (N m): 2300
- No-load Speed (minute): 3000
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 464.0
- TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin)Deskripsi:Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasanganatribut:
- Hose size (mm): 10
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Because it blows one at a time, it is high output.-For car maintenance with many loosening.
- INGERSOLL RAND Air Impact WrenchDeskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Capacity Bolt Diameter: 20mm
- Socket Input Drive: 19mm
- Air consumption: 0.55
- Hose Mounting Port: Rc3/8
- Exhaust: Back
- Hammer Type: Double Hammer
- Maximum Tightening Torque (N m): 720
- No-load Speed (minute): 4500
- Purpose of Use: For car maintenance with many loosening.
- Total Length (mm): 346.0
- TAF Thread Rod Steel 8.8 (AS Drat Baja/Stud Bolt)atribut:
- Length (m): 1
- Grade: 8.8
- Thread Size: P 1.25
- TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)Deskripsi:TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrVatribut:
- Material: CRMO & CRV
- Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Deskripsi:Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead.
- Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin)Deskripsi:-20% lighter and 1.4 times durability was improved compared with conventional product due to installation of new method impact mechanism.-Since it gives an impact twice in one rotation, bolts and nuts can be tightened and removed with high efficiency.-For car maintenance with many loosening.atribut:
- Min Diameter: 210mm
- Tightening Torque (n, m): 28.2
- Maximum diameter: 218mm
- Purpose of Use: For car maintenance with many loosening.
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- TEKIRO Air Impact Wrench 1/2inch Drive Set (Kunci Sok Angin)Deskripsi:Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
- TEKIRO Tool Box Plastic (Kotak Perkakas)Deskripsi:Tekiro Tool Box 0205 (Plastik) adalah Kotak Perkakas yang biasa digunakan untuk menyimpan berbagai Peralatan Tools, Mainan Anak, Perlengkapan Mancing, dan yang lainnya.Tool Box Tekiro ringan dan kuat karena terbuat dari bahan plastic berkualitas. Kapasitas box luas namun tetap mudah dibawa kemana-mana.
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
Daftar Harga pneumatic wrench Terbaru October 2026
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp3.399.900 |
| TEKIRO Air Impact Wrench (Kunci Sok Angin) | Rp1.699.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp32.999.900 |
| TEKIRO Air Impact Wrench Twin Hammer (Kunci Sok Angin) | Rp2.099.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp9.699.900 |
| INGERSOLL RAND Air Impact Wrench | Rp5.799.900 |
| Nippon Pneumatic Industrial (NPK) Air Impact Wrench (Kunci Sok Angin) | Rp24.999.900 |
| TAF Thread Rod Steel 8.8 (AS Drat Baja/Stud Bolt) | Rp58.900 |
| Nippon Pneumatic Industrial (NPK) Muffler Cutter | Rp679.900 |
| monotaro.id Thread Rod (AS Drat/Stud Bolt) | Rp11.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102745946-2.jpg)
/54P103683184-2.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102709175-1.jpg)
/6kP103683236-4.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102747485-2.jpg)

%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102709272-1.jpg)
/0bP106656011-1.jpg)
%20Muffler%20Cutter/P102624218-1.jpg)
/0rP104730027-2.jpg)
/5tP103683209-2.jpg)
/jsP109549712-1.jpg)
%20Air%20Impact%20Wrench%20(Kunci%20Sok%20Angin)/P102713442-1.jpg)
/0dP111580013-1.jpg)
/6bP103683227-2.jpg)
/c0P102301432-3.jpg)
/mbP105678803-3.jpg)
/P102099629-1.jpg)
/6mP102048238-12.jpg)
/lsP101005784-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)